6024
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Packaged dimensions (D x W x H) | 193,802x193,802x32,512 mm |
---|---|
Package weight | 2253,4 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 28 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6024 |
Material | Steel |
Basic static load, radial - C0r | 79300 N |
Basic dynamic load, radial - Cr | 88100 N |
Usually arrives within 14 working days