Deep groove ball bearing Timken 61909-ZZ, Outer diameter: 68 mm | Width: 12 mm | Inner diameter: 45 mm

Deep Groove Ball Bearing

See technical information

References

Timken:61909-ZZ
Rubix:104A0295
Manufacturer :100314594
EAN:0053893772233
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter68 mm
Width12 mm
See all Specifications

Product details : TIMKEN 61909-ZZ BALL BEARING WITH SHIELDS


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.

Strengths

Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.

Technical specifications


Attributes
Packaged dimensions (D x W x H)74,6252x74,6252x28,5496 mm
Package weight132,9 g
Inner diameter45 mm
Outer diameter68 mm
Width12 mm
Sealingtwo metal shields
Bearing Clearancecn
Materialsteel
£ 50.39 excl. VAT
/ Each
£ 60.47 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories