Thin section bearing SKF
Inner diameter | 380 mm |
---|---|
Outer diameter | 480 mm |
Width | 46 mm |
Logistic Weight | 19600 g |
---|---|
Inner diameter | 380 mm |
Outer diameter | 480 mm |
Width | 46 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Cage | Brass |
Usually arrives within 14 working days