Deep Groove Ball Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 200 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x200x200 mm |
---|---|
Logistic Weight | 1443 g |
Inner diameter | 160 mm |
Outer diameter | 200 mm |
Width | 20 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 618.. |
Material | bearing steel |
Cage | brass |
In stock: Next day delivery