Thin section bearing SKF 61856 MA, Outer diameter: 350 mm | Width: 33 mm | Inner diameter: 280 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61856 MA
Rubix:45035927
Manufacturer :41665
EAN:7316576641978

Product details : SKF RADIAL BALL BEARING 61856MA
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x350x350 mm |
|---|---|
| Logistic Weight | 7336 g |
| Inner diameter | 280 mm |
| Outer diameter | 350 mm |
| Width | 33 mm |
| Sealing | open |
| Cage | brass |
| Bearing Clearance | cn |
| Series | 618 |
| Reference speed | 3400 rpm |
| Limit speed | 2800 rpm |
Show UNSPSC/ECL@SS
£ 1,371.95 excl. VAT
/ Each
£ 1,646.34 incl. VAT
- Delivery usually within ( 3 ) days
