Thin section bearing INA CSCU075-2RS-HLE, Outer diameter: 209.55 mm | Width: 12.7 mm | Inner diameter: 190.5 mm
Deep groove ball bearing
See technical informationReferences
INA:CSCU075-2RS-HLE
Rubix:274A7281
Manufacturer :0027425430000
EAN:4054362037774


Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 209.55 mm |
| Width | 12.7 mm |
Product details : INA CSCU075-2RS-HLE DEEP GROOVE BALL BEARING
Deep groove ball bearing, Thin section bearing CSCU..-2RS, seals, brass sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 449 g |
|---|---|
| Inner diameter | 190.5 mm |
| Outer diameter | 209.55 mm |
| Width | 12.7 mm |
| Sealing | two rubber seals |
| Cage | brass |
| Bearing Clearance | cn |
| Series | cscu..-2rs |
| Weight | 0.45 kg |
| Thickness | 12.7 mm |
| Reference speed | 1370 rpm |
| Limit speed | 1370 rpm |
| Lubrication | lubricating grease |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 9800 N |
Show UNSPSC/ECL@SS
£ 1,461.21 excl. VAT
/ Each
£ 1,753.45 incl. VAT
- Delivery usually within ( 7 ) days