Deep groove ball bearing NTN 6203LLUCM/5K, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm

NTN - Deep Groove Ball Bearing - 6203LLUCM/5K

See technical information

References

NTN:6203LLUCM/5K
Rubix:394A6353
EAN:4547359004502
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter40 mm
Width12 mm
See all Specifications

Product details : NTN 6203LLUCM/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x40x12 mm
Logistic Weight64 g
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6200
Cagesteel
Basic static load, radial - C0r4600 N
Basic dynamic load, radial - Cr9600 N
£ 2.80 excl. VAT
/ Each
£ 3.36 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories