Deep groove ball bearing SNR 6206KEE, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6206KEE
Rubix:204A9563
EAN:3413520128791



Documents
Product details : SNR 6206KEE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, tapered bore, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x22x70 mm |
|---|---|
| Logistic Weight | 207 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19300 N |
| Weight | 0.195 kg |
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
- Delivery usually within ( 3 ) days
