Deep groove ball bearing Timken 6207-Z, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm

6207

See technical information

References

Timken:6207-Z
Rubix:100A2595
EAN:0053893723242
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications

Product details : TIMKEN 6207-Z BALL BEARING WITH SINGLE SHIELD


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
Sealingone metal shield
Bearing Clearancecn
Series6207
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
£ 13.49 excl. VAT
/ Each
£ 16.19 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories