6209 Series Deep Groove Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x85x85 mm |
---|---|
Logistic Weight | 408 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Sealing | One rubber seal |
Bearing Clearance | C3 |
Series | 62 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 17000 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 35100 N |
Usually arrives within 14 working days