Deep groove ball bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 50x240x240 mm |
---|---|
Logistic Weight | 10500 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 63..-2Z |
Material | Steel |
Reference speed | 4150 rpm |
Limit speed | 3250 rpm |
Basic static load, radial - C0r | 165000 N |
Basic dynamic load, radial - Cr | 201000 N |
Usually arrives within 14 working days