Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6014ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6014 ZZ, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN
References
ntn:
6014 ZZ
rubix:
80345011
Technical specifications
Inner diameter
70
mm
Outer diameter
110
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6014ZZ DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
110
mm
Width
20
mm
Sealing
two metal shields
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.66
excl. VAT
/
Each
£
42.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG S6000-HLC, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing NSK 6301DDUC3, Outer diameter: 37 mm | Width: 11 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 61807-2Z-HLC, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 4202 ATN9/W64, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
Deep groove ball bearing PTN S6300-2Z, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing SNR 6311 Z, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing SNR 6307.NR, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing Timken 6005-ZZ, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 6211.EEC3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6204-Z, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6318.EEC3, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing Timken 6216-RS, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6009-2RS1/GFJ, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6320-Z-R114-139, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6202-2RSH/C3LHT23, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm