Deep groove ball bearing FAG 4302-BB-TVH, Outer diameter: 42 mm | Width: 17 mm | Inner diameter: 15 mm
Ball bearings
See technical informationReferences
FAG:4302-BB-TVH
Rubix:229A0648
Manufacturer :0209379890000
EAN:4064328259225

Product details : FAG 4302-BB-TVH RADIAL BALL BEARING 209379890000
This FAG double-row deep groove ball bearing is an essential component for applications requiring high to very high rotational speeds. It is designed to offer superior load-carrying capacity compared to single-row ball bearings.
Features:
This FAG ball bearing is distinguished by its robust construction and reliability. Its plastic cage ensures uniform ball distribution, thereby guaranteeing optimal performance even under demanding operating conditions. This bearing is open, which means it is not sealed and must be lubricated regularly. This deep-groove ball bearing is therefore not recommended for use in dusty or humid environments.
Ball bearings are simple in design, versatile, robust, and easy to maintain. Thanks to their design, they offer low friction torque, making them suitable for high speeds, and are capable of withstanding radial and axial loads in both directions.
Double-row deep groove ball bearings have a structure similar to that of single-row deep groove ball bearings, but they have two raceways in the inner and outer rings, each with its own row of balls. Due to the higher number of rolling elements, they have increased load-carrying capacity and are often used in applications where the load-carrying capacity of single-row deep groove ball bearings is insufficient. Since the design of double-row ball bearings allows them to withstand momentary loads, they can be used in applications where a short shaft is supported by a single bearing.
Maintenance:
1. Be sure to lubricate the bearing regularly to maintain its optimal performance.
2. Regularly check the condition of the plastic cage for any wear or damage.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technologies and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand—part of the Schaeffler Group—quickly established itself as an undisputed leader in its sector thanks to its commitment to innovation, quality, and sustainability. FAG is the trusted choice for industry professionals seeking high-quality bearing solutions.
Features:
This FAG ball bearing is distinguished by its robust construction and reliability. Its plastic cage ensures uniform ball distribution, thereby guaranteeing optimal performance even under demanding operating conditions. This bearing is open, which means it is not sealed and must be lubricated regularly. This deep-groove ball bearing is therefore not recommended for use in dusty or humid environments.
Ball bearings are simple in design, versatile, robust, and easy to maintain. Thanks to their design, they offer low friction torque, making them suitable for high speeds, and are capable of withstanding radial and axial loads in both directions.
Double-row deep groove ball bearings have a structure similar to that of single-row deep groove ball bearings, but they have two raceways in the inner and outer rings, each with its own row of balls. Due to the higher number of rolling elements, they have increased load-carrying capacity and are often used in applications where the load-carrying capacity of single-row deep groove ball bearings is insufficient. Since the design of double-row ball bearings allows them to withstand momentary loads, they can be used in applications where a short shaft is supported by a single bearing.
Maintenance:
1. Be sure to lubricate the bearing regularly to maintain its optimal performance.
2. Regularly check the condition of the plastic cage for any wear or damage.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technologies and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand—part of the Schaeffler Group—quickly established itself as an undisputed leader in its sector thanks to its commitment to innovation, quality, and sustainability. FAG is the trusted choice for industry professionals seeking high-quality bearing solutions.
Strengths
Simple design and robust operation.
Low friction torque allows for high speeds.
Capable of withstanding radial and axial loads in both directions.
Low friction torque allows for high speeds.
Capable of withstanding radial and axial loads in both directions.
Applications
Household appliances
Automotive equipment
Small gearboxes
Automotive equipment
Small gearboxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x42x42 mm |
|---|---|
| Logistic Weight | 125 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 43..-bb-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 11600 rpm |
| Limit speed | 14900 rpm |
| Basic static load, radial - C0r | 9500 N |
| Basic dynamic load, radial - Cr | 15600 N |
Show UNSPSC/ECL@SS
£ 23.48 excl. VAT
/ Each
£ 28.18 incl. VAT
- Usually arrives within 14 working days
