Deep groove ball bearing SNR 6311E, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm

Deep groove ball bearings, single row

See technical information

References

SNR:6311E
Rubix:205A0417
Manufacturer :6311.E
EAN:3413520195472
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter120 mm
Width29 mm
See all Specifications

Product details : SNR 6311E DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
Sealingone rubber seal
Bearing Clearancecn
Series6300
Cagesteel
Limit speed4200 rpm
Basic static load, radial - C0r44700 N
Basic dynamic load, radial - Cr70700 N
Weight1.38 kg
£ 48.97 excl. VAT
/ Each
£ 58.76 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories