Deep groove ball bearing SNR 4210A, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm
SNR - Self-Aligning Ball Bearing - 4200.A
See technical informationReferences
SNR:4210A
Rubix:204A6872
Manufacturer :4210.A
EAN:3413520101312



Product details : SNR 4210A DEEP GROOVE BALL BEARING
Radial double-row ball bearing, no filling slot, polyamide cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 4200 |
| Cage | polyamide |
| Reference speed | 6300 rpm |
| Limit speed | 6800 rpm |
| Basic static load, radial - C0r | 36700 N |
| Basic dynamic load, radial - Cr | 37400 N |
| Weight | 0.58 kg |
Show UNSPSC/ECL@SS
£ 36.99 excl. VAT
/ Each
£ 44.39 incl. VAT
- Delivery usually within ( 3 ) days
