Deep groove ball bearing Timken 6304-2RS, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm

6304

See technical information
References
Timken:6304-2RS
Rubix:105A4568
Manufacturer :100416825
EAN:0013992001238
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : TIMKEN 6304-2RS BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)55,9816x55,9816x22,987 mm
Package weight155,6 g
Inner diameter20 mm
Outer diameter52 mm
Width15 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6304
Materialsteel
Basic static load, radial - C0r7800 N
Basic dynamic load, radial - Cr15900 N
Show UNSPSC/ECL@SS
£ 54.20 excl. VAT
/ 10 pieces
£ 65.04 incl. VAT
  • Delivery usually within ( 7 ) days