Deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x35x35 mm |
---|---|
Logistic Weight | 80 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 14 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 42..-BB-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 16400 rpm |
Limit speed | 17100 rpm |
Basic static load, radial - C0r | 7400 N |
Basic dynamic load, radial - Cr | 12400 N |
Usually arrives within 14 working days