Deep groove ball bearing NTN 6003C3, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
NTN - Deep Groove Ball Bearing - 6003C3
See technical informationSee documentsReferences
NTN:6003C3
Rubix:204A8842
EAN:4547359544251



Documents
Product details : NTN 6003C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x10 mm |
|---|---|
| Logistic Weight | 39 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3350 N |
| Basic dynamic load, radial - Cr | 7550 N |
| Weight | 0.128 kg |
Show UNSPSC/ECL@SS
£ 2.21 excl. VAT
/ Each
£ 2.65 incl. VAT
- Usually arrives within 14 working days
