Deep groove ball bearing NTN 6319C3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm

NTN - Deep Groove Ball Bearing - 6319C3

See technical informationSee documents

References

NTN:6319C3
Rubix:205A0579
EAN:4547359580303
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter200 mm
Width45 mm
See all Specifications

Documents

Product details : NTN 6319C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x200x45 mm
Logistic Weight5860 g
Inner diameter95 mm
Outer diameter200 mm
Width45 mm
Sealingopen
Bearing Clearancec3
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r119000 N
Basic dynamic load, radial - Cr169000 N
Weight0.019 kg
£ 138.53 excl. VAT
/ Each
£ 166.24 incl. VAT
  • Delivery usually within ( 3 ) days