Deep groove ball bearing Timken 6314, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm

6314

See technical information

References

Timken:6314
Rubix:396A1445
Manufacturer :100417064
EAN:0087796295841
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter150 mm
Width35 mm
See all Specifications

Product details : TIMKEN 6314 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)150,876x150,876x33,274 mm
Package weight2543,7 g
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
Sealingopen
Bearing Clearancecn
Series6314
Materialsteel
Basic static load, radial - C0r68000 N
Basic dynamic load, radial - Cr104100 N
£ 47.80 excl. VAT
/ Each
£ 57.36 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories