Deep groove ball bearing SKF 6002-2Z/C3LHT23, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:6002-2Z/C3LHT23
Rubix:105A1713
Manufacturer :40282
EAN:7316570370256

Product details : SKF RADIAL BALL BEARING 6002-2Z/C3LHT23
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
The SKF deep groove ball bearing is designed to offer an optimal combination of load capacity, high speed, and protection against contaminants. Featuring metal flanges and increased radial clearance (C3), this model stands out for its robustness and ability to operate smoothly even in demanding environments. Particularly well-suited for a wide range of industrial applications, it ensures reliability and durability while reducing friction to minimize wear under high-speed and high-temperature conditions.
Features:
This SKF single-row deep groove ball bearing is equipped with a sheet steel cage and offers good radial load capacity as well as moderate axial load capacity. Its increased radial clearance (C3) provides additional tolerance, allowing for better absorption of heat generated at high speeds and reduced friction. The metal flanges offer a lightweight protective barrier against large contaminants, ensuring an optimal balance between protection against debris and moderate friction. Pre-lubricated with lithium-thickened grease of consistency 2 (NLGI classification), this bearing operates effectively in temperatures ranging from -50 to +140 °C.
Maintenance:
This bearing, featuring metal shields on both sides, offers protection against medium and large contaminants. Its C3 clearance limits heat and friction, allowing for stable operation even at higher speeds. Pre-lubricated for operation without relubrication, this bearing helps reduce maintenance costs. However, it is still recommended to inspect it regularly to check noise levels and temperature. Cleaning the outer surface may be necessary to remove dust buildup.
Sealing:
Its metal shields prevent the entry of large debris and provide medium protection against fine particles. These shields also help retain grease inside, limiting lubricant leakage and thereby extending the bearing’s service life.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Features:
- C3 radial clearance offering better tolerance to heat and temperature fluctuations;
- Lithium grease, consistency 2, enabling efficient operation between -50 and +140 °C;
- Resistance to high radial loads and moderate axial capacity in both directions;
- Metal shields that limit the ingress of large contaminants;
- Sheet steel cage ensuring good resistance to continuous and moderate loads.
Applications:
This SKF deep groove ball bearing is ideal for various industrial applications, including conveyors, agricultural equipment, and material handling systems. It is perfectly suited for environments requiring medium to high rotational speeds, such as production lines or material handling equipment. Its ability to handle temperature fluctuations and high radial loads makes it a reliable and durable choice for demanding industrial installations.
Features:
This SKF single-row deep groove ball bearing is equipped with a sheet steel cage and offers good radial load capacity as well as moderate axial load capacity. Its increased radial clearance (C3) provides additional tolerance, allowing for better absorption of heat generated at high speeds and reduced friction. The metal flanges offer a lightweight protective barrier against large contaminants, ensuring an optimal balance between protection against debris and moderate friction. Pre-lubricated with lithium-thickened grease of consistency 2 (NLGI classification), this bearing operates effectively in temperatures ranging from -50 to +140 °C.
Maintenance:
This bearing, featuring metal shields on both sides, offers protection against medium and large contaminants. Its C3 clearance limits heat and friction, allowing for stable operation even at higher speeds. Pre-lubricated for operation without relubrication, this bearing helps reduce maintenance costs. However, it is still recommended to inspect it regularly to check noise levels and temperature. Cleaning the outer surface may be necessary to remove dust buildup.
Sealing:
Its metal shields prevent the entry of large debris and provide medium protection against fine particles. These shields also help retain grease inside, limiting lubricant leakage and thereby extending the bearing’s service life.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Features:
- C3 radial clearance offering better tolerance to heat and temperature fluctuations;
- Lithium grease, consistency 2, enabling efficient operation between -50 and +140 °C;
- Resistance to high radial loads and moderate axial capacity in both directions;
- Metal shields that limit the ingress of large contaminants;
- Sheet steel cage ensuring good resistance to continuous and moderate loads.
Applications:
This SKF deep groove ball bearing is ideal for various industrial applications, including conveyors, agricultural equipment, and material handling systems. It is perfectly suited for environments requiring medium to high rotational speeds, such as production lines or material handling equipment. Its ability to handle temperature fluctuations and high radial loads makes it a reliable and durable choice for demanding industrial installations.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x32x32 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 50000 rpm |
| Limit speed | 26000 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 5850 N |
Show UNSPSC/ECL@SS
£ 11.08 excl. VAT
/ Each
£ 13.30 incl. VAT
- Usually arrives within 14 working days
