Deep groove ball bearing FAG 6408-C-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 40 mm
Ball bearing
See technical informationReferences
Superseded Ref:6408-C3
FAG:6408-C-C3
Rubix:244A4131
Manufacturer :0939989290030
EAN:4064327302694

Product details : FAG 6408-C-C3 0939989290030 DEEP GROOVE BALL BEARING
64..-C single-row ball bearings, C-series, sheet steel cage
Strengths
High load capacity, capable of high rotational speeds.
Applications
Wide range of applications. Suitable for high to very high speeds.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 64..-c |
| Material | steel |
| Reference speed | 7700 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 40.16 excl. VAT
/ Each
£ 48.19 incl. VAT
- Delivery usually within ( 7 ) days
