Deep groove ball bearing FAG 6016-2Z-L069-C3, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing
See technical informationReferences
FAG:6016-2Z-L069-C3
Rubix:274A6677
Manufacturer :0390540470030
EAN:4054369268379

Product details : FAG 6016-2Z-L069-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 893 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 22 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60..-2z |
| Reference speed | 6100 rpm |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 43.71 excl. VAT
/ Each
£ 52.45 incl. VAT
- Usually arrives within 14 working days
