FACOM 17 X 19 RATCHET RING SPAN 65.17X19
65 – metric 15° angled ratchet polygon wrenches
See technical informationReferences
Facom:65.17X19
Rubix:80148515
EAN:3148517721234



Product details : FACOM 17 X 19 RATCHET RING SPAN 65.17X19
65 – metric 15° angled ratchet polygon wrenches
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Packaged dimensions (D x W x H) | 229x33x33 mm |
| Package weight | 209 g |
| Opening | 17x19 |
| Length | 230 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 32.87 excl. VAT
/ Each
£ 39.44 incl. VAT
- Delivery usually within ( 14 ) days
