References
Gedore:4 17x19
Rubix:119A6600
Manufacturer :6054760
EAN:4010886605479

Product details : GEDORE 17X19 RING SPANNER 4
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 17x19 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 98 g |
|---|---|
| Opening | 17x19 |
| Length | 186 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 19.40 excl. VAT
/ Each
£ 23.28 incl. VAT
- Delivery usually within ( 8 ) days
