SKF HOOK SPANNER 38-45MM HN5-6

HN Shaft

See technical informationSee documents

References

SKF:HN 5-6
Rubix:80125348
EAN:7316572273944
brand logo

Technical specifications

Opening5x6
Length174 mm
Typehook wrench
See all Specifications

Documents

Product details : SKF HOOK SPANNER 38-45MM HN5-6


The pin spanner in the HN series can be used to tighten or loosen a wide range of tightening nuts, for a large number of bearings and shaft applications.

Strengths

Made from high quality vanadium-hardened chromium-plated steel, these spanners have a very large sturdiness.

Applications

The radius of the spanner, perfectly adapted to the outer diameter of the nut, reduces the risk of its deterioration.

Technical specifications


Attributes
Opening5x6
Length174 mm
Typehook wrench
Finishingtempered
£ 19.43 excl. VAT
/ Each
£ 23.32 incl. VAT
  • Delivery usually within ( 3 ) days