BAHCO 4040M-24-27 FLEX HEAD SPANNER


Metric Swivel Head Double End Wrenches with Bi-Hex Socket

References
bahco:4040M-24-27
rubix:121A7946
ean:7314151831974
brand logo
brand logo
Technical specifications
Opening24
Length333 mm
See all Specifications

Product details : BAHCO 4040M-24-27 FLEX HEAD SPANNER


Tilt socket adapter with twelve point sockets, metric Execution: Forged, nickel and chrome plated, high gloss polished. Material: VANADIUM-EXTRA. 180° rotatable on both sides. Newly design of the tilt sockets for improved accessibility with Dynamic-Drive profile. Each packed on an informative plastic card. Material: High performance alloy steel. Chrome plated Micro Matt finishing provides a high quality surface. 12 points Dynamic-Drive Profile provides longer life for screws and nuts. Both heads 180 swivelling. New design of the sockets for better accessibility. Retail pack on a plastic card.

Strengths

Less wear of fastener due to the 12-point Dynamic-Drive™ profile ring end

Technical specifications


Attributes
Logistic Weight685 g
Opening24
Length333 mm
Weight648 g
Finishingchromed
Typesocket wrench
Show UNSPSC/ECL@SS
£ 79.90 excl. VAT
/ Each
£ 95.88 incl. VAT
  • Usually arrives within 14 working days