References
Gedore:6 8x10
Rubix:118A3975
Manufacturer :6064480
EAN:4010886606445

Product details : GEDORE 8X10 6 OE SPANNER
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 8x10 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
| Opening | 8x10 |
|---|---|
| Length | 140 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.35 excl. VAT
/ Each
£ 8.82 incl. VAT
- Delivery usually within ( 8 ) days
