FACOM 12P-22 X 24 RING WRENCH 65.22X24
65 – metric 15° angled ratchet polygon wrenches
See technical informationReferences
Facom:65.22X24
Rubix:155A6407
EAN:3148517721401




Product details : FACOM 12P-22 X 24 RING WRENCH 65.22X24
65 – metric 15° angled ratchet polygon wrenches
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 423 g |
|---|---|
| Packaged dimensions (D x W x H) | 258x45x20 mm |
| Package weight | 423 g |
| Opening | 22x24 |
| Length | 260 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 59.13 excl. VAT
/ Each
£ 70.96 incl. VAT
- Delivery usually within ( 14 ) days
