BAHCO 895M-32-36 OPEN END WRENCH


Metric Double Open End Wrenches with Phosphate Finish

References
bahco:895M-32-36
rubix:210A1350
ean:7314151832919
brand logo
brand logo
Technical specifications
Opening32x36
Length307 mm
See all Specifications

Product details : BAHCO 895M-32-36 OPEN END WRENCH


Double open end wrench Open end angle of 15° Phosphate finish Standard alloy steel Standards: ISO 1085 and DIN 895 Better accessibility with the slim 15° angled open end Optimised legibility and identification with high-clarity imprint

Technical specifications


Attributes
Logistic Weight530 g
Opening32x36
Length307 mm
Weight530 g
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 20.26 excl. VAT
/ Each
£ 24.31 incl. VAT
  • Usually arrives within 14 working days