BAHCO 1949M-30-32 OPEN RING WRENCH
Metric Double End Offset Flare Nut Wrenches with Chrome Finish
See technical informationSee documentsReferences
Bahco:1949M-30-32
Rubix:118A6837
EAN:7314151304577

Documents
Product details : BAHCO 1949M-30-32 OPEN RING WRENCH
Double sided open ring wrenches, curved, metric. DIN 3118. Material: high alloy quality steel. Dynamic-Drive Profile hexagonal: 8x9, 10x11, 10x12, 12x13, 12x14. Dynamic-Drive Profile 12-sided: from 14x15 and 14x17. Ring side curved 15 degrees for easier working and better grip. For work in tubing industry and plumbing. Special high head for protection and application of high force on the screw. Chrome, satin polished.
Walter Titex
Strengths
Comfortable to use thanks to the U-shaped shank design|Better grip and clearance with the 15° angled ring end|Deep heads to protect and apply heavy torque to nut
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Opening | 30x32 |
| Length | 280 mm |
| Type | hose wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 67.37 excl. VAT
/ Each
£ 80.84 incl. VAT
- Delivery usually within ( 14 ) days
