7 DRAWERS ROLLER CABINET – 3 MODULES PER DRAWER
Colour | Blue |
---|---|
Permissible load | 25 kg |
Width | 748 mm |
Colour | Blue |
---|---|
Permissible load | 25 kg |
Width | 748 mm |
Depth | 515 mm |
Height | 970 mm |
Number of elements | 1 |
Load capacity | 700 kg |
Usually arrives within 14 working days