BOTT 16927050.16 1050X600X980MOB 5 DRAWER CABINET+LINO WORKTOP
verso mobile cabinet with 5 drawers and lino top WxDxH: 1050x600x980mm RAL 7035
See technical informationSee documentsReferences
Bott:16927050.16
Rubix:214A7619

Documents
Product details : BOTT 16927050.16 1050X600X980MOB 5 DRAWER CABINET+LINO WORKTOP
verso mobile drawer cabinet with 5 drawers & lino top. Featuring a robust, fully welded steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm, 3x 175mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1050x600x980mm
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Permissible load | 50 kg |
| Width | 1050 mm |
| Depth | 600 mm |
| Height | 980 mm |
| Material | steel |
| Number of elements | 5 |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,059.69 excl. VAT
/ Each
£ 1,271.63 incl. VAT
- Delivery usually within ( 16 ) days





