Tool trolley mobile work center 2-in-1
Number of drawers | 4 |
---|---|
Colour | Black |
Permissible load | 17 kg |
Packaged dimensions (D x W x H) | 302x473x627 mm |
---|---|
Package weight | 5050 g |
Number of drawers | 4 |
Colour | Black |
Permissible load | 17 kg |
Width | 473 mm |
Depth | 302 mm |
Height | 627 mm |
In stock: Next day delivery