Angular contact ball bearing FAG 7414-B-XL-MP-UO, Outer diameter: 180 mm | Inner diameter: 70 mm | Width: 42 mm
Angular contact ball bearing
See technical informationReferences
FAG:7414-B-XL-MP-UO
Rubix:269A5451
Manufacturer :0191189880000
EAN:4012801284363

Product details : FAG 7414-B-XL-MP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 74..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x180x180 mm |
|---|---|
| Logistic Weight | 5800 g |
| Inner diameter | 70 mm |
| Outer diameter | 180 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 74..-b-xl-mp |
| Cage | brass |
| Reference speed | 3450 rpm |
| Limit speed | 6400 rpm |
| Basic static load, radial - C0r | 138000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 548.09 excl. VAT
/ Each
£ 657.71 incl. VAT
- Usually arrives within 14 working days
