NTN - Angular Contact Ball Bearing - 7204
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 47x47x14 mm |
---|---|
Logistic Weight | 102 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | 7200 |
Cage | Steel |
Angle | 30 ° |
Basic static load, radial - C0r | 8400 N |
Basic dynamic load, radial - Cr | 16100 N |
Sealing | Open |
Usually arrives within 14 working days