Angular contact ball bearing FAG 3210-BD-XL-2Z-TVH-C3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3210-2Z-C3
FAG:3210-BD-XL-2Z-TVH-C3
Rubix:238A3468
Manufacturer :0623852320030
EAN:4012802411072

Product details : FAG 3210-BD-XL-2Z-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 667 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 32..-bd-xl-2z-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7600 rpm |
| Limit speed | 5900 rpm |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 53000 N |
Show UNSPSC/ECL@SS
£ 58.77 excl. VAT
/ Each
£ 70.52 incl. VAT
- Delivery usually within ( 7 ) days
