Angular contact ball bearing SKF 7228 BM, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 42 mm

72.. Series Angular Contact Ball Bearing

See technical information

References

SKF:7228 BM
Rubix:100A1792
Manufacturer :45835
EAN:7316576650314
brand logo

Technical specifications

Inner diameter140 mm
Outer diameter250 mm
Width42 mm
See all Specifications

Product details : SKF 40DEG SRAC BEARING 7228 BM


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistic Weight8630 g
Inner diameter140 mm
Outer diameter250 mm
Width42 mm
Bearing Clearancecn
Sealingopen
Series72b
Materialbearing steel
Cagebrass
Basic static load, radial - C0r212000 N
Basic dynamic load, radial - Cr199000 N
£ 1,259.22 excl. VAT
/ Each
£ 1,511.06 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories