Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7204W ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7204 W, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular Contact Ball Bearing
References
timken:
7204 W
rubix:
395A9283
ean:
0087796046467
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
14
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7204W ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
47
mm
Width
14
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.92
excl. VAT
/
Each
£
68.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NTN 7315BG, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Angular contact ball bearing FAG 7326-B-XL-MP-UB, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm
Angular contact ball bearing FAG 7319-B-XL-TVP, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
Angular contact ball bearing FAG 7302-B-XL-JP, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm
Angular contact ball bearing SNR 3305AC3, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing FAG 7212-B-XL-MP, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Precision / Spindle bearing SKF 7008 CD/P4ADBA, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Angular contact ball bearing NTN 5204SC3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing SKF 3208 A-2RS1/MT33, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Precision / Spindle bearing SKF 71908 CD/P4ADBA, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 12 mm
Angular contact ball bearing FAG 3311-BD-XL-2Z-TVH, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing Timken 7307 WN, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Angular contact ball bearing SKF 3200 A-2ZTN9/MT33, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14 mm
Angular contact ball bearing NSK 7003A, Outer diameter: 35 mm | Inner diameter: 17 mm | Width: 10 mm
Angular contact ball bearing NSK LZ3200B-2ZRSTN, Outer diameter: 32 mm | Inner diameter: 10 mm | Width: 14 mm