Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
FAG 71848-MP-P5-UL 0191134980000 ANGULAR CONTACT BALL BEARINGS
Angular contact ball bearing FAG 71848-MP-P5-UL, Outer diameter: 300 mm | Inner diameter: 240 mm | Width: 28 mm
718..-MP
References
fag:
71848-MP-P5-UL
rubix:
244A3862
manufacturer :
0191134980000
ean:
4012801571470
Technical specifications
Inner diameter
240
mm
Outer diameter
300
mm
Width
28
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 71848-MP-P5-UL 0191134980000 ANGULAR CONTACT BALL BEARINGS
Angular contact ball bearing
Angular contact ball bearing FAG
Technical specifications
Attributes
Logistic Weight
4280
g
Inner diameter
240
mm
Outer diameter
300
mm
Width
28
mm
Bearing Clearance
CN
Series
718
Cage
Brass
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,326.76
excl. VAT
/
Each
£
1,592.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 7212-B-XL-TVP-P5-UL, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Angular contact ball bearing SKF 7410 BCBM, Outer diameter: 130 mm | Inner diameter: 50 mm | Width: 31 mm
Precision / Spindle bearing SKF 7208 CD/P4A, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Angular contact ball bearing FAG 7210-B-XL-TVP-P5-UO, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing SKF 7048 BGM, Outer diameter: 360 mm | Inner diameter: 240 mm | Width: 56 mm
Precision / Spindle bearing SKF S7008 CE/HCP4ADGA, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 30 mm
Angular contact ball bearing SKF 3202 ATN9/C3, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular contact ball bearing FAG 3210-BD-XL-2HRS, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing NSK 3312B-2RSTN, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing SNR 5205.EEG15C3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing FAG 7040-MP-UA, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 51 mm
Angular contact ball bearing FAG 3213-BD-XL-2Z-TVH-C3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing FAG 3304-BD-XL-TVH-L285-C3, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
Angular contact ball bearing FAG 3310-BD-XL-2Z-TVH-C3, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Precision / Spindle bearing NSK 7020A5TRDUMP3, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm