Angular contact ball bearing FAG 3213-BD-XL-2HRS-TVH-C3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing
See technical informationReferences
FAG:3213-BD-XL-2HRS-TVH-C3
Rubix:229A0611
Manufacturer :0631096620030
EAN:4064328202115

Product details : FAG 3213-BD-XL-2HRS-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 32..-bd-xl-2hrs-tvh |
| Material | steel |
| Cage | polyamide |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 77000 N |
| Basic dynamic load, radial - Cr | 86000 N |
Show UNSPSC/ECL@SS
£ 117.83 excl. VAT
/ Each
£ 141.40 incl. VAT
- Delivery usually within ( 7 ) days
