FACOM ANG.SOCK.WREN 75.11/16

75 - Pipe wrenches, forged ends, hex x hex in inches

See technical information

References

Facom:75.11/16
Rubix:1235289
EAN:3148511203408
brand logo

Technical specifications

Opening01/11/2016
Length195 mm
Typepipe wrench
See all Specifications

Product details : FACOM ANG.SOCK.WREN 75.11/16


75 - Pipe wrenches, forged ends, hex x hex in inches
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Dimensions in inches: from 1/4" to 1".
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight344 g
Packaged dimensions (D x W x H)200x52x25 mm
Package weight344 g
Opening01/11/2016
Length195 mm
Typepipe wrench
Finishingsatin/chrome
£ 23.26 excl. VAT
/ Each
£ 27.91 incl. VAT
  • Delivery usually within ( 14 ) days