Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 17MM 8298252 4S-RW17
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 17MM 8298252 4S-RW17
Megagear combination ratchet wrench
References
roebuck:
8298263
rubix:
2583145
ean:
3660338518973
Technical specifications
Opening
17
Length
226
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 17MM 8298252 4S-RW17
Matt satin finish.
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
Technical specifications
Attributes
Opening
17
Length
226
mm
Finishing
other
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.77
excl. VAT
/
Each
£
36.92
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
GEDORE 50MM OESLOG SPANNER 133 50
GEDORE 6 20X22 20 X 22 DOE SPANNER 6066850
GEDORE 133 130 130MM SE SLOGGING SPANNER
STAHLWILLE 40081111 COMBINATION SPANNER 11MM
STAHLWILLE 41042224 22 X 24 DE OFFSET RING SPANNER
BAHCO 1952Z-1.1/16 COMBINATION WRENCH
FACOM 44.8X9 44 OPEN END JAW SPANNERS METRIC 8 X 9MM
GEDORE 8791-10 8791 SPIGOT OPEN END FITTING 16 Z 10MM
GEDORE 9MM COMBI SPANNER 7 9
FACOM 12 POINT METRIC COMBINATION WRENCH 29MM - SAFETY LOCK SYSTEM
FACOM 57.19X22 57 CRESCENT SPANNER 19 X 22MM
ROEBUCK OPEN END WRENCH OPENING 21X23MM 865248
FACOM COMBINATION WRENCH 440.3/8SR
BRITOOL EXPERT GEARWRENCH WRENCH 15 MM
ROEBUCK 880486 OFF-SET COMBINATION WRENCH 27MM