Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40060404 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 4MM
STAHLWILLE 40060404 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 4MM
ELECTRIC 12 Double open-ended wrenches, small
References
stahlwille:
40060404
rubix:
2018338
ean:
4018754018550
Technical specifications
Opening
4
Length
70
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40060404 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 4MM
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
11
x
70
mm
Logistic Weight
5
g
Opening
4
Length
70
mm
Weight
5
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.55
excl. VAT
/
Each
£
11.46
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
GEDORE 15MM COMBI SPANNER 7 15
ROEBUCK RING SPANNER A/F 1/4 X 5/16
GEDORE 7 UR 9 RATCHET COMBINATION SPANNER REVERSIBLE 9MM
BAHCO 8071 IP ADJUSTABLE WRENCH 8IN
IRWIN VISE GRIP ADJUSTABLE WRENCH 12 INCH
STAHLWILLE 40080909 COMBINATION SPANNER 9MM
FACOM RING WRENCH 59.26X28
ROEBUCK COMBINATION SPANNER 23MM
ROEBUCK SLOGGING RING SPANNER 7/8 INCH WHITWORTH
BRITOOL EXPERT COMBINATION WRENCH 27MM
GEDORE ADJUSTABLE WRENCH 60 CP 8
BAHCO 8073 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 305MM
GEDORE 894-32 SINGLE OPEN ENDED SPANNER 32MM
BAHCO 2Z-3/8-7/16 RING WRENCH
FACOM ANG.SOCK.WREN 75.11/16