FACOM 40.55LA LONG COMBINATION WRENCH 55MM

40.LA-long combination wrenches, metric sizes

See technical information

References

Facom:40.55LA
Rubix:252A5138
EAN:3662424047794
brand logo

Technical specifications

Opening55
Length760 mm
Typecombination wrench
See all Specifications

Product details : FACOM 40.55LA LONG COMBINATION WRENCH 55MM


40.LA - metric long mixed wrenches
- Long mixed keys: the extra long handle allows greater torque with minimum effort.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 19 to 50 mm.
- Finish: Satin chrome-plated.

Strengths

• Long combination wrenches: With the extra long shank, a high torque can be applied with little effort. • 12-side ring with OGV® profile for a powerful torque without damaging the nut. • Ring head 15° bent. • Open end 15° bent. • Metric sizes: from 19 to 50 mm. • Version: Chromed, Satin.

Technical specifications


Attributes
Opening55
Length760 mm
Typecombination wrench
Finishingsatin/chrome
£ 239.78 excl. VAT
/ Each
£ 287.74 incl. VAT
  • Delivery usually within ( 14 ) days