References
Facom:75.14
Rubix:1235294
EAN:3148511196809



Product details : FACOM ANG.SOCK.WREN 75.14
75 - Pipe wrenches, forged ends, hex x metric hex
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 208 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x44x20 mm |
| Package weight | 204 g |
| Opening | 14 |
| Length | 160 mm |
| Type | pipe wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 16.73 excl. VAT
/ Each
£ 20.08 incl. VAT
- Delivery usually within ( 14 ) days
