STAHLWILLE 03190050 1/2 INCH DRIVE X 50MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03190050
Rubix:2018506
EAN:4018754141203



Documents
Product details : STAHLWILLE 03190050 1/2 INCH DRIVE X 50MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x60x82 mm |
|---|---|
| Logistic Weight | 295 g |
| Opening | 50 |
| Length | 83.2 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 128.46 excl. VAT
/ Each
£ 154.15 incl. VAT
- Usually arrives within 14 working days
