GEDORE 7112-14 OPEN END FITTING 7689360
Inserts for open end wrench 9 x 12-7112
See technical informationSee documentsReferences
Gedore:7112-14
Rubix:80354951
Manufacturer :7689360
EAN:4002805712146

Documents
Product details : GEDORE 7112-14 OPEN END FITTING 7689360
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Opening | 14 |
| Length | 42 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 39.43 excl. VAT
/ Each
£ 47.32 incl. VAT
- Delivery usually within ( 8 ) days
