STAHLWILLE 42050080 STRIKING FACE RING WRENCH 80MM
4205 series striking face ring spanners
See technical informationSee documentsReferences
Stahlwille:42050080
Rubix:2018334
EAN:4018754024339



Documents
Product details : STAHLWILLE 42050080 STRIKING FACE RING WRENCH 80MM
DIN 7444
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x126x345 mm |
|---|---|
| Logistic Weight | 3850 g |
| Opening | 126 |
| Length | 345 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 260.29 excl. VAT
/ Each
£ 312.35 incl. VAT
- Usually arrives within 14 working days
