Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SLOGGING RING SPANNER 5/8 INCH WHITWORTH
ROEBUCK SLOGGING RING SPANNER 5/8 INCH WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
6091121
rubix:
2017898
Product details
Technical specifications
Product details : ROEBUCK SLOGGING RING SPANNER 5/8 INCH WHITWORTH
Whitworth
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.07
excl. VAT
/
Each
£
14.48
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
FACOM OPEN-END WREN 34.7/32
STAHLWILLE 41171212 COMB.RATHCET SPANNER 12MM 17.12
KNIPEX 980027 OPEN JAW WRENCHES
FAG LOCKNUT-SOCKET-KM20 KM20 SOCKET WRENCH LOCKNUT.SOCKET.KM20
FACOM 467B.34 RATCHET SPANNER 34MM
GEDORE 46MM COMB SPNR XLONG 7 XL 46
GEDORE 14MMXLONGCOMBISPAN 7 XL 14
GEDORE 1B-19 1B COMBINATION SPANNER 19MM
FACOM 2 SPARE PINS 126.E80
FACOM ANG.SOCK.WREN 75.5/8
GEDORE 22MM COMB SPANNER 6090990
ROEBUCK SLOGGING RING SPANNER 2.1/4 A/F
BRITOOL EXPERT ADJUSTABLE WRENCH 300MM
BAHCO 7444SG-Z-1.11/16 RING WRENCH
6335500 155-165MM HOOK SPANNERS